Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Nile Gray 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag ZOR-LSC-0158

Nile Gray 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag (Discontinued)

  • Mfr # ZOR-LSC-0158
  • Zoro # G905968235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0158
Zoro #
G905968235
UPC #
-
Country of Origin
India

Dimensions

Length
24
Overall Height
0.75
Thickness
0.75
Overall Width
12

Details

Seat Material
Quartzite
Application
Fountain,Garden,Patio, Landscaping Screens & Bridges
Seat Color
Gray-Light
Weight Capacity
40

Description

MSI's Nile Grey River Rock with approximately. 40 lbs. bag contains grey quartz river rock that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these decorative rock protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The river rock are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look. Note: Rocks are natural material and are therefore subject to changes in color and texture over time. Irregularities and consistency of color in each bag should not be considered a fault but the inherent beauty of natural stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.