This item is Discontinued.

Msi Gray Mist 16 In. X 24 In. Flamed Granite Paver Tile ZOR-LSC-0022

Gray Mist 16 In. X 24 In. Flamed Granite Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0022
  • Zoro # G104411709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0022
Zoro #
G104411709
UPC #
-
Country of Origin
India

Details

Color
Gray Mist
Package qty
1
Coverage Area
2.66 Sq. ft

Description

A dark-gray background highlighted by a textured finish gives the Gray Mist Granite Paver an ethereal quality. These natural granite pavers are available in 16x24 and 24x24 and kits to ease design and installation. Gray Mist Granite Pavers are frost-resistant, and the flamed finish helps create a non-slip surface for added safety. Use these pavers in your back garden to create a beautiful patio, an enticing walkway, or a striking pool deck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.