Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Gray Mist Pattern Flamed Granite Paver Kit ZOR-LSC-0095

Gray Mist Pattern Flamed Granite Paver Kit (Discontinued)

  • Mfr # ZOR-LSC-0095
  • Zoro # G004947155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0095
Zoro #
G004947155
UPC #
-
Country of Origin
India

Dimensions

Length
42.89
Width
29.12
Thickness
29.53
Size
29.12x42.89
Height
29.53

Details

Material
Granite
Color
Gray Mist
Finish
Flamed
Weight
3200
Application
Floor & Wall
Package qty
1
Coverage Area
160 Sq. ft

Description

A dark-gray backinground highlighted by a textured finishing gives the Gray Mist Granite Paver an ethereal quality. These natural granite pavers are available 16x24 and 24x24 and kits to ease design and installation. Gray Mist Granite Pavers are frost-resistant, and the flamed finishing helps create a non-slip surface for added safety. Use these pavers your back garden to create a beautiful patio, an enticing walkway, or a striking pool deck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.