Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Gray Mist SAMPLE Flamed Granite Paver Tile ZOR-LSC-0096-SAM

Gray Mist SAMPLE Flamed Granite Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0096-SAM
  • Zoro # G805838133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0096-SAM
Zoro #
G805838133
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Granite
Color
Gray Mist
Finish
Flamed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

A dark-gray backinground highlighted by a textured finishing gives the Gray Mist Granite Paver an ethereal quality. These natural granite pavers are available x and x and kits to ease design and installation. Gray Mist Granite Pavers are frost-resistant, and the flamed finishing helps create a non-slip surface for added safetyin. Use these pavers your back garden to create a beautiful patio, an enticing walkway, or a striking pool deck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.