Zoro Homepage

Gray Oak 3D Ledger Panel SAMPLE Honed Marble Wall Tile

  • Mfr # ZOR-PNL-0038-SAM

  • Zoro # G705838721


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Gray Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0038-SAM
Zoro #
G705838721
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Gray Oak
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Gray Oak D Honed Stacked Stone panel features a mid-tone gray marble accented by smooth, clean lines. This dry stack stone is an especially popular choice among homeowners who want to add modern flair and an air of sophistication to their homes. Suitable for both interior and exterior applications, Gray Oak D Honed ledger stone can create an amazing accent wall, beautiful bathtub surround or show-stopping fireplace surround. Wherever you use this stone you can count on a streamlined installation process. MSI’s Interlocking Z Feature ensures the stack stone panels fit together seamlessly, just like puzzle pieces. Crafted from fine marble and boasts an elegant split face finish. Featuring a mid-tone gray background complemented by lighter warm tones, this stacked stone veneer lends natural beauty to any space - whether used inside your home or outdoors. Use Gray Oak to create a stunning stacked stone backsplash in your kitchen, an eye-catching accent wall in your living room or a fabulous outdoor fireplace surround. This stone's neutral color scheme harmonizes with nearly any decor - and you can count on a streamlined installation process. MSI’s Interlocking Z Feature ensures the stack stone panels fit together seamlessly, just like puzzle pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.