Gray Single Bowl 24in X 18in Quartz Undermount Kitchen Sink

  • Mfr # ZOR-QTZ-SBSNK-0100

  • Zoro # G812468071


original price: $389.99
30% off
new price: $272.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Body Material
Quartz
Finish
Quartz
Overall Width
18"
Bowl Depth
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-QTZ-SBSNK-0100
Zoro #
G812468071
UPC #
-
Country of Origin
India

Dimensions

Overall Length
24"
Overall Width
18"
Bowl Depth
8.5"

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Color
Gray
Bowl Shape
Rectangle

Description

This stunning Black Quartz Single Bowl undermount sink showcases a flawless rectangular design and possesses scratch, stain, and germ resistance. Its generously sized 8.5in deep basin effortlessly accommodates large cookware and stacks of dishes. Crafted for busy households and light commercial environments, this quartz sink exhibits exceptional heat resistance. Its solid construction sound absorption, while its matte finish effectively minimizes water spots. Additionally, this sink features a UV protected surface, ensuring resistance against fading over time. The combination of enduring quality and elegant aesthetics makes this single bowl quartz sink highly sought-after.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.