
Gray Single Bowl 31in X 19in Quartz Undermount Kitchen Sink
Mfr # ZOR-QTZ-SBSNK-0104
Zoro # G912468063
original price: $404.99
35% off
new price: $262.99
/ea
Free Shipping & Returns
Key Features
Body Material
Quartz
Finish
Quartz
Overall Width
19"
Bowl Depth
9"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-QTZ-SBSNK-0104
Zoro #
G912468063
UPC #
-
Country of Origin
India
Dimensions
Overall Length
31"
Overall Width
19"
Bowl Depth
9"
Details
Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Color
Gray
Bowl Shape
Rectangle
Description
This sophisticated Gray Quartz Single Bowl undermount sink showcases a flawless rectangular design and offers scratch, stain, and germ resistance. Its generously sized 9in deep basin effortlessly accommodates large cookware and stacks of dishes. Designed for bustling households and light commercial environments, this quartz sink demonstrates exceptional heat resistance. Its solid construction sound absorption, while its matte finish effectively minimizes water spots. Moreover, this sink features a UV protected surface, ensuring long-lasting resistance against fading. The perfect combination of enduring quality and elegant aesthetics makes this single bowl quartz sink highly coveted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.