Greecian White Herringbone Pattern 12 In. X 12 In. X 10 Mm Polished Marble Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0453

  • Zoro # G704414469


original price:  $184.99 , new price: $92.49 , 50 percent off
new price:  $92.49
/pk 10, $9.25/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
5
Thickness
13.25
Size
5x13.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0453
Zoro #
G704414469
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
5
Thickness
13.25
Size
5x13.5
Height
13.25

Details

Material
Marble
Color
Greecian White
Tile Use
Floor
Finish
Polished
Weight
45
Coverage Area
9.4 Sq. ft

Description

Add a splash of contemporary style to your decor with this 12 in. x 12 in. x 10 mm. polished marble mesh-mounted mosaic floor and wall tile. this grade 1 tile lends a unique, herringbone pattern to your floors, walls and countertops. the attractive tile-pieces are sized on a mesh sheet for easy installation in your residential or commercial expanse. this flooring option is designed with elegant white shades and durable flair; it features chips of natural marble in a herringbone pattern. natural stone products inherently vary in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. seal allatural stone with a penetrating sealer. offering supreme style and strength, the impervious, frostesistant tile absorbs less than 0.5 percent of water. included per case are 10-pieces. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.. Greecian White Herringbone Pattern 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile,10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.