
Greecian White Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0214-SAM
Zoro # G205838573
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Greecian White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0214-SAM
Zoro #
G205838573
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Greecian White
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of contemporary styling to your decor with this porcelain mesh-mounted mosaic floor and wall tile. this grade tile lends a refreshing flair to your residential or commercial expanse. it is suitable for use with subsurface heating elements and is semi-vitreous, so installation options are plentiful for floors and walls in bathrooms, kitchens, hallways and walk-in closets. the attractive tile pieces are sized on a mesh sheet for easy installation. designed at random tones, the Grecian White Hexagonal pieces complement traditional and contemporary design styles. natural stone products inherently vary in color, shade and finish and should be secured with a penetrating sealer. it is recommended to blend tiled from different boxes when installing. offering supreme style and strength, the impervious, skidesistant tile absorbs less than 0.percent of water. . note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.