
Greecian White Sample Polished Marble Mosaic Floor and Wall Tile
Mfr # ZOR-NS-0105-SAM
Zoro # G212092234
product price: $7.19
/eaSold in multiples of 2 for $14.38
Limit 2 per order
Key Features
Length
4"
Width
4"
Thickness
0.38"
Material
MARBLE
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0105-SAM
Zoro #
G212092234
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
4"
Thickness
0.38"
Details
Material
MARBLE
Shape
Square
Color
WHITE-COOL
Finish
Polished
Application
Floor And Wall
Description
Enhance your surroundings with the exquisite Arabescato Greecian White Hexagon Tile, a timeless and captivating option. Its sleek white backdrop and polished texture effortlessly blend with diverse decorative themes. This hexagonal marble tile serves as an ideal choice for indoor and outdoor settings, be it in residential or commercial areas. Introduce this marble marvel to countertops, floors, walls, and any surface that deserves a glossy hint of sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.