Greta 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK

  • Mfr # ZOR-PT-0700

  • Zoro # G308664338


original price:  $46.99 , new price: $23.45 , 50 percent off
new price:  $23.45
/pk 12, $1.95/ea

Key Features

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0700
Zoro #
G308664338
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in

Details

Material
Porcelain
Color
Blue
Finish
Matte
Weight
2.9 lbs
Application
Floor And Wall

Description

Greta Encaustic Tile features a pristine white background adorned with a beautiful blue and gray floral pattern. These tiles are meticulously crafted by hand and align seamlessly with others to create a larger, cohesive design. The lovely matte finish makes it an ideal choice for enhancing backsplashes, floors, showers, countertops, and more. This encaustic tile is not only easy to clean and durable, but it also requires no maintenance, making it a perfect choice for busy homes with active kitchens, entryways, and various living areas. For a fresh and elegant look, choose the Greta porcelain tile and transform your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products