Grey Quartz 32in x 19in Undermount 50/50 Double Bowl Kitchen Sink

  • Mfr # ZOR-QTZ-DBSNK-0107

  • Zoro # G215188842


original price: $466.99
29% off
new price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Body Material
Quartz
Finish
Quartz
Overall Width
19 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-QTZ-DBSNK-0107
Zoro #
G215188842
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Overall Width
19 in
Bowl Depth
9 in

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Color
Gray-Light
Bowl Shape
Rectangle

Description

This beautiful gray quartz double bowl undermount sink is scratch, stain, and germ resistant. Black Quartz 32-1/2 in. Double Bowl Sink is made with durable Quartz Finish Material Quartz Composite. The 50/50 split basin adds flexibility for a variety of kitchen tasks. With scratch-resistant Quartz finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Strainer is also included with the sink.


  • •Premium quartz composite construction
  • •Includes two strainer
  • •Durable quartz composite
  • •Scratch and stain-resistant, commercial grade quartz finish
  • •Standard 3.5 in. drain opening
  • •Installation type: undermount
  • •Includes sink cutout template

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.