Zoro Homepage

Gridscale Graphite 12 In. X 12 In. Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0427

  • Zoro # G604415504


product price: $56.49
/pk 8, $7.06/ea

Key Features

Length
12
Width
28
Thickness
3.5
Tile Use
Floor&Wall
Size
28x12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0427
Zoro #
G604415504
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
28
Thickness
3.5
Size
28x12
Height
3.5

Details

Color
GRAPHITE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

Graphite from our Gridscale collection offers understated elegance with its deep gray palette and flattering matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tile—making it perfect for busy households

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.