Zoro Homepage

Gridscale Gris 12 In. X 12 In. Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0426

  • Zoro # G404415230


product price: $56.49
/pk 8, $7.06/ea

Key Features

Length
12
Width
28
Thickness
3.5
Tile Use
Floor&Wall
Size
28x12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0426
Zoro #
G404415230
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
28
Thickness
3.5
Size
28x12
Height
3.5

Details

Color
GRIS
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

Gris from our Gridscale collection offers understated elegance with its rich gray palette and gorgeous matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tile—making it perfect for busy households. as well as bullnose, gridscale gris is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.