Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gridscale Gris SAMPLE Matte Ceramic Floor And Wall Tile

  • Mfr # ZOR-PT-0307-SAM

  • Zoro # G305838503


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0307-SAM
Zoro #
G305838503
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
GRIS
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI Gridscale gris ceramic floor and wall tile offers understated elegance with its dove-gray color and flattering matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tilemaking it perfect for busy light commercial spaces and households. available in and tiles, as well as bullnose, grid scale gris is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.