Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gridscale Ice 12 In. X 12 In. Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0424

  • Zoro # G104415226


product price: $39.55
/pk 8, $4.94/ea

Key Features

Length
12
Width
28
Thickness
3.5
Tile Use
Floor&Wall
Size
28x12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0424
Zoro #
G104415226
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
28
Thickness
3.5
Size
28x12
Height
3.5

Details

Color
ICE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

Gridscale Ice ceramic tile collection offers understated elegance with its muted white palette and gorgeous matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tile—making it perfect for busy households. available in 12x24” and 2x2” tiles, as well as bullnose, gridscale ice is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.