Harlow Cube 11.58 In X 12.56 In. Glass Mosaic Wall Tile, 10PK

  • Mfr # ZOR-MD-0418

  • Zoro # G704415466


original price:  $265.99 , new price: $132.99 , 50 percent off
new price:  $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Length
12.56
Width
11.58
Thickness
3.1
Size
11.58x12.56
Color
Harlow Cube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0418
Zoro #
G704415466
UPC #
-
Country of Origin
China

Dimensions

Length
12.56
Width
11.58
Thickness
3.1
Size
11.58x12.56

Details

Color
Harlow Cube
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
10.1 Sq. ft

Description

Harlow Cube pattern tile is where beauty and geometry converge. a modern palette of light gray, smoky blue, and cool white hues add depth and dimension. made from stone, glass, and metal, this arresting mosaic tile will help create extraordinary countertops, kitchen backsplashes, bathrooms walls, and more. harlow cube pattern tile works well with an array of color schemes, architectural styles, this mosaic features a seemingly random arrangement of crystallized glass, brushed metal and natural marble tile strips on a mesh sheet that makes installation a much easier process

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.