
Harlow Cube SAMPLE Glass Mosaic Wall Tile
Mfr # ZOR-MD-0418-SAM
Zoro # G705838691
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Harlow Cube
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0418-SAM
Zoro #
G705838691
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Harlow Cube
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Harlow Cube pattern tile is where beauty and geometry converge. a modern palette of light gray, smoky blue, and cool white hues add depth and dimension. made from stone, glass, and metal, this arresting mosaic tile will help create extraordinary countertops, kitchen backsplashes, bathrooms walls, and more. harlow cube pattern tile works well with an array of color schemes, architectural styles, this mosaic features a seemingly random arrangement of crystallized glass, brushed metal and natural marble tile strips on a mesh sheet that makes installation a much easier process
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.