
Havenwood Beige Chevron SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0311-SAM
Zoro # G205838375
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0311-SAM
Zoro #
G205838375
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BEIGE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Havenwood Beige chevron mosaic porcelain floor and wall tile features warm beige grain with beautifully contrasting darker brown knots that lend a realistic air to this wood-look tile. its contemporary chevron pattern adds interest and detail to floors and walls in kitchens, bathrooms, bedrooms or anywhere you want to add a touch of trend. this matte-finish chevon mosaic is especially stunning as backsplash tile and shower tile. use this nonectified porcelain alone or pair it with havenwood beige planks for added detail and sophistication either way, its large format helps reduce installation time while allowing for a more professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.