
Havenwood Platinum Chevron SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0566-SAM
Zoro # G805838072
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0566-SAM
Zoro #
G805838072
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
PLATINUM
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Havenwood Platinum Chevron Mosaic Porcelain Floor and Wall Tile features cool steely gray tones complemented by darker knots, lending a realistic air to this wood-look tile. Its contemporary chevron pattern adds interest and detail to floors and walls in kitchens, bathrooms, bedrooms, or anywhere you want to add a touch of trend. This matte-finish chevon mosaic is especially stunning as backsplash tile and shower tile. Use this non-rectified porcelain alone, or pair it with Havenwood Platinum x planks for added detail and sophistication—either way, its large xformat helps reduce installation time while allowing for a more professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.