
Havenwood Platinum SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0381-SAM
Zoro # G205838450
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0381-SAM
Zoro #
G205838450
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
PLATINUM
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Havenwood Platinum porcelain floor and wall tile features cool, steely gray tones complemented by darker knots, lending a realistic air to this wood-looking tile. striking and sophisticated, this durable matte porcelain plank is suitable for numerous applications in both residential and light commercial environments. recommended for floors, accent walls, backsplashes, showers and countertops, it coordinates effortlessly with most design aesthetics and color schemes. use it alone, or pair this nonectified tile with havenwood platinum chevron mosaic for added detail and sophistication. offering the look of wood and the durability of porcelain, you can't go wrong with this contemporary tile.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.