
Havenwood Saddle Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK
Mfr # ZOR-PT-0366
Zoro # G704415343
original price:Â $155.99 , new price: $77.99 , 50 percent off
new price:Â $77.99
/pk 8, $9.75/ea
Free Shipping & Returns
Key Features
Length
16.75
Width
3.5
Thickness
15.25
Size
3.5x16.75
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0366
Zoro #
G704415343
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.75
Width
3.5
Thickness
15.25
Size
3.5x16.75
Height
15.25
Details
Material
Porcelain
Color
SADDLE
Tile Use
Floor&Wall
Finish
Matte
Weight
49.6
Package qty
8
Coverage Area
10 Sq. ft
Description
Accentuate your home with the elegance of this MSI Havenwood Saddle Chevron mosaic 12 in. x 15 in. porcelain floor and wall tile. a modern blend of golden-brown grain complemented by chocolate knots makes this 12 in. x 15 in. mesh-mounted tile ideal for any residential or commercial setting. versatile enough to use inside and outside, it provides the look of wood with the easy maintenance of porcelain. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.