This item is Discontinued.

Msi Hawaiian Beach 11.81 In. X 11.81 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK ZOR-MD-0185

Hawaiian Beach 11.81 In. X 11.81 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK (Discontinued)

  • Mfr # ZOR-MD-0185
  • Zoro # G904414566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0185
Zoro #
G904414566
UPC #
-
Country of Origin
China

Dimensions

Length
12.99212598
Width
12.79527559
Thickness
3.74015748
Size
12.7x12.9

Details

Color
Hawaiian Beach
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
34
Package qty
20
Coverage Area
19.4 Sq. ft

Description

MSI’s Hawaiian Beach glass mosaic tiles feature captivating blues and greens that sparkle and shine for an inviting, tranquil ambiance reminiscent of the sea. perfect for use as swimming pool tile and spa tile, this miniature glass mosaic also makes a signature statement on backsplashes and showers throughout homes and light use commercial properties. highly-prized for durability and design versatility, hawaiian beach adds a dynamic visual element to any space, indoors or out. for a coordinated design scheme, this gorgeous pool tile works beautifully with a wide variety of pavers, pool copings, tiles and other materials in MSI’s inventory. this product features 1 in. x 1 in. glass tiles artful arranged on 12 in. x 12 in. mesh-mounted sheets for simplified installation that yields a professional look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.