Hawaiian Blue 11.81 In. X 11.81 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK

  • Mfr # ZOR-MD-0181

  • Zoro # G104414229


product price:  $178.99
/pk 20, $8.95/ea
Free Shipping & Returns

Key Features

Length
12.99212598
Width
12.79527559
Thickness
3.74015748
Size
12.7x12.9
Tile Use
Walls
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0181
Zoro #
G104414229
UPC #
-
Country of Origin
China

Dimensions

Length
12.99212598
Width
12.79527559
Thickness
3.74015748
Size
12.7x12.9

Details

Color
Hawaiian Blue
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
34
Coverage Area
19.4 Sq. ft

Description

MSI’s Hawaiian Blue glass mosaic tiles feature a spectrum of dark blue hues reminiscent of tropical waters. perfect as swimming pool tile and spa tile, this miniature glass mosaic also makes a signature statement on backsplashes and showers throughout homes and light use commercial properties. highly-prized for durability and design versatility, hawaiian blue adds a dynamic visual element to any space, indoors or out. for a coordinated design scheme, this gorgeous pool tile works beautifully with a wide variety of pavers, pool copings, tiles and other materials in MSI’s inventory. this product features 1 in. x 1 in. glass tiles artful arranged on 12 in. x 12 in. mesh-mounted sheets for simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products