Modello Grigio Interlocking 12 In. X 12 In. X 6 Mm Glass Stone Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0147

  • Zoro # G904414658


product price:  $171.99
/pk 15, $11.47/ea
Free Shipping & Returns

Key Features

Length
13.19
Width
13.39
Thickness
5.2
Size
13.39x13.19
Color
Modello Grigio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0147
Zoro #
G904414658
UPC #
-
Country of Origin
China

Dimensions

Length
13.19
Width
13.39
Thickness
5.2
Size
13.39x13.19

Details

Color
Modello Grigio
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
45
Coverage Area
15 Sq. ft

Description

Add a splash of modern styling to your decor with Modello Grigio Interlocking mosaic tile. a seemingly random blend of gray stone and variably finished glass forms this 12 in. x 12 in. mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the mixed-sheen, mixed-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and also work stunningly as a countertop surface or feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.