Hawaiian Sky 11.81 In. X 11.81 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK

  • Mfr # ZOR-MD-0180

  • Zoro # G604414286


product price:  $178.99
/pk 20, $8.95/ea
Free Shipping & Returns

Key Features

Length
12.99212598
Width
12.79527559
Thickness
3.74015748
Size
12.7x12.9
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0180
Zoro #
G604414286
UPC #
-
Country of Origin
China

Dimensions

Length
12.99212598
Width
12.79527559
Thickness
3.74015748
Size
12.7x12.9

Details

Color
Hawaiian Sky
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
34
Coverage Area
19.4 Sq. ft

Description

Refresh the look of your home and add tropical style with this MSI Hawaiian Sky glass mosaic tile. it features glossy blue tones for a mosaic look that is perfect for showers, backsplashes, swimming pools or spas. this miniature glass mosaic tile can be installed inside residential or commercial spaces and the 1 in. x 1 in. tiles are arranged on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.