This item is Discontinued.

Msi Hawthorne 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding ZOR-LVT-T-0121

This item is Discontinued.

Msi

Hawthorne 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (Discontinued)

Mfr # ZOR-LVT-T-0121
Zoro # G904415334
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0121
Zoro #
G904415334
UPC #
-
Country of Origin
China

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Brown
Material
Lvt
Finish
Low Gloss
Weight
1.2
Application
On Grade (Ground Level)

Description

Get supremely durable and gorgeous vinyl tile flooring with the MSI’s Hawthorne t-molding vinyl tile. it's easy to install with the locking feature, pre-attached backing and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant and comes with ac3 wear layer. this flooring retains its elegance with dark rich brown tones and realistic knots and graining that give off a real-wood appearance. place these planks in places like the kitchen, living area, bathroom or even basement. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.