Shop ACKLAND

Heavy Duty 48 in. x 72 in. x 0.75 in. Rubber Utility Mat, Stall Mat, Non-Slip Exercise Mat, 20PK

  • Mfr # AKKRMST48X72X0.75-PL

  • Zoro # G322773191


original price:  $1,761.99 , new price: $1,583.99 , 10 percent off
new price:  $1,583.99
/pk 20, $79.20/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Length
72.13 in
Size
48 in x 72.13 in
Color
Black
Backing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKKRMST48X72X0.75-PL
Zoro #
G322773191
UPC #
-
Country of Origin
India

Dimensions

Overall Width
48 in
Overall Length
72.13 in
Size
48 in x 72.13 in
Thickness
3/4 in

Details

Item
Rubber Utility Mat
Color
Black
Backing Material
Rubber
Application
Floor, Entryways, Kitchens, Workshops, Gyms, Outdoor Spaces, Commercial Spaces

Description

Experience long-lasting performance and enhanced safety with the Black Rubber Utility Mat, engineered for non-slip durability across a range of residential and commercial environments. Featuring a textured surface for reliable traction, this versatile mat is ideal for high-traffic areas such as garages, workshops, stables, offices, hallways, home gyms, and play zones. Available in multiple sizes, it accommodates a variety of layout needs, making it easy to create a stable and secure foundation wherever extra grip is essential. With built-in anti-fatigue support for added comfort and heat resistance for rugged environments, this multipurpose rubber mat is an excellent choice for spaces where both safety and endurance are key. Its simple design and easy maintenance make it a practical solution for indoor and outdoor use.


  • Includes: 1 pallet of 20 rubber stall/gym mats (sold by the pallet)
  • Size: 72 in. L x 48 in. W x 0.75 in. thick
  • Material: Heavy-duty rubber with a textured surface for secure footing
  • Features: Non-slip, anti-fatigue, and heat resistant for superior comfort and safety
  • Application: Designed for horse stalls, home gyms, weight rooms, and high-traffic residential or commercial spaces; for indoor and outdoor use
  • Performance: Extra-thick construction delivers durability, cushioning, and stability in demanding environments
  • Environmental Certification: GREENGUARD Certified for low chemical emissions and healthier indoor air quality
  • Maintenance: Hose off or clean with mild detergent; allow to air dry

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.