
Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0431-SAM
Zoro # G705838394
product price: $2.95
/eaSold in multiples of 3 for $8.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0431-SAM
Zoro #
G705838394
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Henley Hexagon
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this henley marble mosaic tile. designed for indoor, outdoor, residential and commercial use, the natural marble with mixed-gray finish creates decorative style in any space. delivers strength for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.