Zoro Homepage

Herald Be Wi Fi 7 Max

  • Mfr # HERALDBWIFI7MAX

  • Zoro # G916558333


product price: $59.99
/ea

Key Features

Bluetooth Standard
Bluetooth 5.4
Host Interface
USB 2.0
ISM Band
Yes
Network Band
Tri Band
ISM Maximum Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERALDBWIFI7MAX
Zoro #
G916558333
UPC #
824142377352
Country of Origin
China

Details

Bluetooth Standard
Bluetooth 5.4
Host Interface
USB 2.0
ISM Band
Yes
Network Band
Tri Band
ISM Maximum Frequency
2.40 GHz
Item
Wi-Fi/Bluetooth Combo Adapter
Wireless Transmission Speed
5.80-Gbit/s
UNII Band
Yes
Product Line
HERALD-BE
UNII Maximum Frequency
6 GHz
Wi-Fi Generation
Wi-Fi 7
Wireless LAN Standard
IEEE 802.11be

Description

HERALD-BE WI-FI 7 MAX includes NCM865 WIFI7 Module. Blazing fast 5.8 Gbps transfer speed. 320MHz Channel width, and supports Bluetooth 5.4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.