Hevea Prestained Truffle 6 ft. x 25 in. x 1.5 in. Eased Edge Butcher Block Countertop

  • Mfr # AKFBBHEVTRUF-6FX25X1.5-PS

  • Zoro # G315188841


product price:  $209.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Length
25 in
Width
6 ft
Material
Wood
Color
Truffle
Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKFBBHEVTRUF-6FX25X1.5-PS
Zoro #
G315188841
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
25 in
Width
6 ft
Thickness
1.5 in

Details

Item
Butcher Block Countertop
Material
Wood
Color
Truffle

Description

Bring the warmth and natural beauty of wood into your home with the Butcher Block Countertop in Truffle, expertly crafted from sustainably sourced solid Hevea. Measuring 6 feet long, 25 inches wide, and 1.5 inches thick, this eco-conscious surface offers lasting durability and a refined grain pattern that complements a variety of interior styles. The rich Truffle stain is pre-applied, enhancing the wood’s organic character while eliminating the need for additional finishing and streamlining installation. Perfect for kitchens, laundry rooms, or garage workspaces, this versatile countertop blends rustic charm with everyday functionality. Durable, ready to use, and timeless in design, it is a practical and stylish way to elevate your space with purpose and personality.


  • Includes: 1 butcher block countertop (sold individually)
  • Size: 72 in. L × 25 in. D × 1.5 in. T
  • Material: Solid Hevea wood
  • Finish: Prestained - ready for installation
  • Edge Style: Straight edges for a clean, finished look
  • Use: Designed for indoor use only; ideal for kitchens, laundry rooms, islands, workbenches, and more
  • Care: Clean with mild soap and avoid harsh chemicals
  • Sustainability: Responsibly harvested wood with natural variations in grain and color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.