
Hexagono Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0230-SAM
Zoro # G505838280
product price: $2.95
/eaSold in multiples of 3 for $8.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0230-SAM
Zoro #
G505838280
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Hexagono Nero
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a retro yet contemporary flair to your home with these MSI Hexagono Nero mosaic tiles. these tiles are greenguard indoor air quality certified and come mounted on mesh-backed sheets for a simplified installation and professional finish. add these tiles to walls, backsplash, shower surrounds or anywhere in your home that needs an update. featuring a black marble background and layers of interlocking white marble hexagons, it's a throw-back to retro styling that leaves a bold impression. the polished finish is sophisticated and they are crafted of natural stone.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.