Zoro Homepage

Hexley Ecru SAMPLE Hexagon Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0610-SAM

  • Zoro # G105837560


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0610-SAM
Zoro #
G105837560
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
ECRU
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Modern, sleek, and trendy, Hexley hexagon tiles from MSI make a big impact any room The large-format tiles are available a range of timeless neutral colors, including Graphite, Dove, Marbello, and Hive Hexley hex tiles feature a matte finishing, helping make them easy to clean Additionally, the tiles are made from Porcelain, which is durable, scratch, and dent resistantin. The popular hexagon shape will rema stylish for yearsin. You can mix and match colors the collection for a unique and eye-catchg aesthetic for added design flexibilityin. Use Hexley to elevate the look of the kitchen, bathroom, living room, to create an accent wall, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.