Highcliffe Greige 3/8" Thick X 1-3/8" Wide X 94" Length Vinyl End Cap Moulding

  • Mfr # ZOR-LVT-T-0123

  • Zoro # G604415696


product price:  $43.75
/ea

Key Features

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0123
Zoro #
G604415696
UPC #
-
Country of Origin
United States

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Beige
Material
Lvt
Finish
Low Gloss
Weight
1.3
Application
On Grade (Ground Level)

Description

Achieve a seamless authentic wood look with the MSI’s Highcliffee greige end cap molding tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with the subtle gray and greige tones and charcoal knots and graining for an authentic wood experience. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.