
Hinton 0.5 Thick x 3 Wide x 78 Length Engineered Hardwood Flush Stair Nose Molding
Mfr # ZOR-LVT-TR-0393
Zoro # G610336213
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Size
3 in x 78 in x 0.5 in
Color
Gray-Dark
Mat Width
3 in
Mat Length
78 in
Material
Engineered Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-LVT-TR-0393
Zoro #
G610336213
UPC #
-
Country of Origin
United States
Dimensions
Size
3 in x 78 in x 0.5 in
Mat Width
3 in
Mat Length
78 in
Mat Thickness
0.5 in
Details
Color
Gray-Dark
Material
Engineered Hardwood
Finish
Wirebrushed
Description
Looking for a flush transition on your staircases? With our stair nose eased edge trim, get a highly functional and visually appealing accessory that serves as a perfect solution for creating a seamless transition from your stairs to your hardwood flooring. Made from solid wood, this stair nose offers unparalleled durability and longevity, ensuring you get the best value for your investment. The sleek and modern design of the eased edge adds an aesthetic touch to your stairs while also providing a slip-resistant surface that ensures maximum safety for you and your loved ones. With its easy installation process, you can transform your stairs into a beautiful and functional feature in your home in no time. This piece of matching hardwood is applied to the nose of the top step or landing area to create a seamless finish with a contemporary design that elevates the overall appearance of your staircase.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.