Zoro Homepage

Hyde Haven 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0208

  • Zoro # G511328638


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0208
Zoro #
G511328638
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in

Details

Color
Hyde Haven
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Hyde Haven

Description

Brighten up the room with Hyde Haven Luxury Vinyl Planks. These LVPs feature an array of stylish honey hues and sandy shades with hints of chestnut, infused knots and grains for an authentic wood look. With a 5MM thickness, inclusive of a 4MM core and 1MM attached pad, these planks are extremely comfortable underfoot and provide ultimate durability. Its 20MIL protection layer aids against the everyday wear and tear of bustling households and office spaces. This 100% waterproof vinyl plank flooring is highly versatile, especially when paired with an easy install locking system and innovative ''no acclimation'' technology, which allows you to buy and install on the same day. Add a glowing touch to kitchens, bathrooms, bedrooms, and more with these lavish planks. This collection is endorsed by certifications like GREENGUARD Gold, FloorScore, and LEED, assuring its environmental safety and suitability for your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.