Ice 3 In. X 9 In. Glossy Glass White Subway Tile, 20PK

  • Mfr # ZOR-MD-T-0104

  • Zoro # G204415225


original price: $49.75
45% off
new price: $27.35
/pk 20, $1.37/ea

Key Features

Length
9.5
Width
7
Thickness
3.125
Size
7x9.5
Color
ICE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0104
Zoro #
G204415225
UPC #
-
Country of Origin
China

Dimensions

Length
9.5
Width
7
Thickness
3.125
Size
7x9.5

Details

Color
ICE
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
15
Coverage Area
3.8 Sq. ft

Description

With the Ice 3 in. x 9 in. glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of a smooth glossy finish, high sheen, elegant white shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.