Ice 4 In. X 12 In. Matte Wall Glass Tile, 15PK

  • Mfr # ZOR-MD-T-0113

  • Zoro # G404415339


product price: $118.99
/pk 15, $7.93/ea
Free Shipping & Returns

Key Features

Length
6.125
Width
12.875
Thickness
4.125
Size
12.875x6.125
Color
ICE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0113
Zoro #
G404415339
UPC #
-
Country of Origin
China

Dimensions

Length
6.125
Width
12.875
Thickness
4.125
Size
12.875x6.125

Details

Color
ICE
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
22.05
Coverage Area
5 Sq. ft

Description

With the Ice bevel 4 in. x 12 in. glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of an unglazed, mixed finish, a high sheen, handsome white shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products