Ice Bevel Herringbone 13.86 In. X 11.08 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0179

  • Zoro # G504414331


original price:  $271.99 , new price: $135.99 , 50 percent off
new price:  $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Length
17.25
Width
13.75
Thickness
4.75
Size
13.75x17.25
Color
Ice Bevel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0179
Zoro #
G504414331
UPC #
-
Country of Origin
China

Dimensions

Length
17.25
Width
13.75
Thickness
4.75
Size
13.75x17.25

Details

Color
Ice Bevel
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
37.1
Coverage Area
10.6 Sq. ft

Description

Refresh the look of your home and add style with this MSI Ice Bevel Herringbone glass tile. it features glossy silver tones for a mosaic look that is perfect for showers, backsplashes or accent walls. this glass tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.