Ice Hexagon 12.13 In. X 10.51 In. X 8Mm Beveled Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0352

  • Zoro # G104415400


product price:  $283.99
/pk 10, $28.40/ea
Free Shipping & Returns

Key Features

Length
12.13
Width
10.51
Thickness
3.1
Size
10.51x12.13
Color
Ice Hexagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0352
Zoro #
G104415400
UPC #
-
Country of Origin
China

Dimensions

Length
12.13
Width
10.51
Thickness
3.1
Size
10.51x12.13

Details

Color
Ice Hexagon
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
31.2
Coverage Area
8.9 Sq. ft

Description

With the Ice beveled Hexagon glass wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile 12.12 in. x 10.51 in. mesh sheet that makes installation a much easier process. constructed from durable, frostesistant glass material, this tile is suitable for installation on walls and countertops. the attractive combination of gray and mirrored bevel edges, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.