
Ice SAMPLE Glossy Glass White Subway Tile
Mfr # ZOR-MD-T-0104-SAM
Zoro # G105837256
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
ICE
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-T-0104-SAM
Zoro #
G105837256
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
ICE
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
With the Ice glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of a smooth glossy finish, high sheen, elegant white shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.