Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Ice Subway SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0243-SAM

Ice Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0243-SAM
  • Zoro # G405837468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0243-SAM
Zoro #
G405837468
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Ice
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Enhance your home interior with this MSI Ice Subway textured glass mesh-mounted mosaic tile. great for kitchen and bathroom backsplashes and walls, it features a grade- rating and mesh backing for easy installation. it offers frost resistance for indoor, outdoor, commercial and residential use. the glass-blend mosaic look in white creates charm in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.