Zoro Homepage

Iced White 49"x22" Engineered Marble Vanity Top

  • Mfr # ZOR-VANS-4922-0015

  • Zoro # G904947118


product price: $319.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Length
49
Width
22
Height
8.7
Finish
Polished
Material
Engineered Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-VANS-4922-0015
Zoro #
G904947118
UPC #
-
Country of Origin
China

Dimensions

Length
49
Width
22
Height
8.7
Size
22x49
Thickness
8.7

Details

Finish
Polished
Material
Engineered Marble
Weight
105
Color
Iced White 49x22
Application
Undermount
No. of Bowls
1
Bowl Shape
Single Bowl

Description

Iced White is a gorgeous understated vanity top that sets the stage for an affordable luxury bathing. Featuring a creamy background complemented by touches glittering sparkles, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design and neutral color renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching side splashin. This vanity style can be used throughout your home for a signature look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.