
Iceland Gray Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile
Mfr # ZOR-PNL-0086-SAM
Zoro # G805838065
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Iceland Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0086-SAM
Zoro #
G805838065
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Travertine
Color
Iceland Gray
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Iceland Gray Ledger Panel features a soothing blend of light to mid-tone grays that complement nearly any color scheme. Featuring multiple sized rectangular stones in varying thicknesses, this panel is especially popular with homeowners who want to add interest and dimension to their space. Use this splitface travertine ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.