
Icelandic Green Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0486-SAM
Zoro # G105838543
product price: $3.49
/eaSold in multiples of 3 for $10.47
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Icelandic Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0486-SAM
Zoro #
G105838543
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Icelandic Green
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of elegance to your decor with this Honed Marble Mosaic Tile. This Grade tile makes a statement on floors, walls and countertops. The luxurious Icy Green with hints of white hexagonal pieces are compatible with subsurface heating elements and water-resistant, providing ample opportunities for floors and walls in kitchens and bathrooms. Offering supreme style and strength, the frost-resistant tile absorbs more than % but less than of water. This flooring option is skid-resistant for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.