
Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile
Mfr # ZOR-MD-0397-SAM
Zoro # G805837761
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Icelandic Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0397-SAM
Zoro #
G805837761
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Icelandic Green
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Lush and fresh, the Icelandic Green Picket Tile adds an eye-catching pop of color to an interior. the tile’s elongated hexagon is a contemporary twist on a classic shape, while the polished finish adds a touch of luxury. made from natural marble, icelandic green picket tile is durable, resilient, and easy to maintain. create gorgeous shower surrounds, accent walls, kitchen backsplashes, and even flooring in residential applications with icelandic green picket tile.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.