
Indigo SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0315-SAM
Zoro # G605838531
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0315-SAM
Zoro #
G605838531
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Indigo
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
From MSI, kenzzi Indigo porcelain floor and wall tile features a beautiful geo-floral pattern in dusty blue and white. the pattern has a vintage stamp like quality with lighter and darker shades of blue, revealing a charming design. durable, easy to clean, and requiring no ongoing maintenance, kenzzi indigo is perfect for countertops, floors, walls, and backsplashes even in the most active of homes. indoors or outdoors, this tile makes a style statement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.