Zoro Homepage

Ivory Amber Beveled Subway SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0256-SAM

  • Zoro # G905837838


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Ivory Amber
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0256-SAM
Zoro #
G905837838
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Ivory Amber
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Ivory Amber Beveled glass mesh mounted mosaic tile is modern elegance done right. these beautiful white crystallized glass backsplash tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. suitable for a variety of interior and some exterior design projects, including backsplashes, accent walls, vanity walls and showers this tile offers extreme design flexibility and coordinates with a wide variety of color schemes. tiles are prearranged on . mesh-backed sheets for simplified installation and coordinating moldings give your project a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.