Zoro Homepage
This item is Discontinued.
Msi Ivory Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0100-SAM

Ivory Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0100-SAM
  • Zoro # G605837596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0100-SAM
Zoro #
G605837596
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Ivory Iridescent
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

Ivory Iridescent glass is an iridized glass mosaic that can be used to complement bathrooms, showers, backsplashes, flooring and fireplaces in a combination of designs to create unique looks. this attractive tile features / in. x / in. pieces on mesh sheet that makes installation a much easier process. make a statement by adding your creative touch using these decor items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.