
Ivory Pencil Molding 0.75 in. x 12 in. Honed Engineered Stone Wall Tile, 20PK
Mfr # ZOR-MD-0509
Zoro # G905523816
product price:Â $163.99
/pk 20, $8.20/ea
Free Shipping & Returns
Key Features
Length
12.5
Width
5
Thickness
3.13
Size
5x12.5
Material
Eng Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0509
Zoro #
G905523816
UPC #
-
Country of Origin
China
Dimensions
Length
12.5
Width
5
Thickness
3.13
Size
5x12.5
Height
3.13
Details
Material
Eng Marble
Color
Ivory Pencil
Finish
Honed
Weight
15.00
Application
Wall
Coverage Area
20 Sq. ft
Description
This Engineered Marble stone design evokes a rustic, old-world charm that's perfect for today's casual lifestyle. With a large selection of sizes and accessories to choose from, it can easily be laid in a pattern or single layout. The Ivory Pencil Molding Wall Tile is suitable for residential and commercial installations, including kitchens and bathrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.